Beli Breath Alcohol Test di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GRUS Breath Alcohol Tester
    Mulai

    Rp389.900

    GRUS Breath Alcohol Tester
    Deskripsi:
    Long-life sensor (3000 times specification, Japanese notation type. All domestically inspected products for peace of mind. Measures alcohol concentration in breath with a single puff. It is a small and lightweight type alcohol checker that is convenient to carry.*Please do not judge the propriety of driving only by the measurement value of this product. *Do not store in direct sunlight, rain or wind, in a humid place, near fire, or in a high temperature environment. Be careful not to leave it in a car, especially in the hot summer.
    atribut:
    • Dimensions (mm): (Approx.) 95 x 36 x 18
    • Included Accessories: Strap, instruction manual, warranty card
    • Language Display: Japanese display
    • Mass (g): (Approx.) 20 (including strap, excluding batteries)
    • Measuring Range (mg/L): 0.00~0.99
    • Power Supply: AAA batteries x 2 (sold separately)
    • Service Life: [Sensor] About 3000 times or 1 year Regardless of the number of uses, replace the batteries with new ones as soon as possible.
    • Warranty Period: 1 year
  2. GASTEC Alcohol test detector tube set
    Mulai

    Rp8.299.900

    GASTEC Alcohol test detector tube set
    Deskripsi:
    Easy operation: just collect the exhaled air in a plastic bag, use the gas sampler, and read the scale!*Please use new breath collection bags, straws, and detector tubes for each measurement. *The measurement results of this detector tube are one of the factors used to determine whether or not a person has been drinking, and do not determine whether or not a person is allowed to drive.
    atribut:
    • Set Contents: Gas sampling set (1 set), tip holder (1 piece), breath sampling plastic bags (10 pieces), straws (10 pieces), alcohol test detector tube 112AC (10 times), AC-1 instruction manual (1 copy)
  3. Custom Alcohol checker
    Mulai

    Rp1.999.900

    Custom Alcohol checker
    Deskripsi:
    Since it uses an electrochemical sensor certified by the Japan Alcohol Detector Council (J-BAC), highly accurate measurement is possible with almost no reaction to anything other than alcohol! Can store 50 test results. Can start measuring in about 10 seconds after startup. If it detects alcohol exceeding 0.150mg/L), the backlight will flash red and a warning will sound.For simple drinking level check*This product is not intended to determine whether or not you can drive after drinking. Never judge whether or not the product can be operated based solely on the measurement results of this product.
    atribut:
    • Ambient Temperature Range (°C): Storage: -20 to +70, 30 to 90%RH or less (no condensation)
    • Calibration: Impossible
    • Dimensions, Width W x Height H x Depth D (mm): Approximately 50x25x115
    • Included Accessories: Instruction manual (with warranty), mouthpiece x 10, storage drawstring bag
    • Mass (g): Approx. 77 (excluding battery)
    • Measuring Range (mg/L): 0.000 to 2.000 *Less than 0.025 will be displayed as 0.000
    • Memory Capacity (Values): Last 50 times
    • Operating Ambient Temperature (°C): 0 to +50, 80%RH or less (no condensation)
    • Option: Mouthpiece: AT-10MP
    • Power Supply: AAA alkaline batteries x 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution (mg/L): 0.005
    • Service Life: Sensor: 1 year after purchase or 20,000 measurements, whichever comes first
    • Warming up time: About 10 seconds
  4. Tanita Alcohol Sensor
    Mulai

    Rp499.900

    Tanita Alcohol Sensor
    Deskripsi:
    - Highly precise display of alcohol concentration in exhaled breath by 0.01mg/L.- Can be used for a long time with replaceable sensor.- Trial batteries (AA alkaline dry battery (LR6)x 2)- With soft case- Screw for fixing sensor unit- Simple screwdriver- Mouth piece x 3- Sensor cover- Strap (attached to sensor cover)
  5. Custom Alcohol checker
    Mulai

    Rp519.900

    Custom Alcohol checker
    Deskripsi:
    Clean because it only blows on a small and compact alcohol checker sensor If it exceeds 0.16mg / L, an alarm sounds to warn you. With a backlight that is easy to see even in the dark.For simple drinking level checkThis product is not a product for judging whether or not you can drive after drinking. Never judge whether or not the product can be operated based only on the measurement results of this product.
    atribut:
    • Accuracy: ± 0.1 (at 0.16 mg/L)
    • Alarm: (Setting level) 0.16
    • Calibration: Impossible
    • Dimensions (H x W x D) (mm): About W103 x H37 x D20
    • Included Accessories: Instruction manual
    • Mass (g): Approximately 50 (including batteries)
    • Measuring Range (mg/L): 0.05~1.00
    • Measuring Time (s): About 8
    • Operating Temperature/Humidity Range: 0 to + 40 ° C, 80% RH or less (no condensation)
    • Power Supply: 2 x AAA batteries
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution (mg/L): 0.01
    • Warming up time: About 30 seconds
  6. Fujita Alcohol Checker
    Mulai

    Rp4.699.900

    Fujita Alcohol Checker
    atribut:
    • Size (mm): 45x25x155
    • Measurement Time: about 5 seconds
    • Data Memory: 99
    • Measurement Range (mg/L): 0.0, 0.05 to
    • Accessories: Mousepiece (10pcs)
    • Power Supply: AAA size batteryx2 pieces (test attachment)
    • Detection Method: Semiconductor Gas Sensor
    • Package Size (mm): 180×155×40
    • Target Gas: alcohol in exhaled breath
  7. Figaro Engineering Alcohol Checker
    Mulai

    Rp5.399.900

    Figaro Engineering Alcohol Checker
    atribut:
    • Size (mm): 108x60x23
    • Accessories: Straw Attachment (2pcs), Strap (1pc), Straw (sample)
    • Power Supply: AAA size Alkali batteryx2 pieces (test attachment)
    • Detection Range (mg/L): 0 to 1
    • Gas To Be Detected: breath alcohol gas
    • Detection Principle: electrochemical gas sensor
    • Battery life (cycles): 500
    • Number Of Saved Results: 10
    • Package Size (mm): 120×100×30
    • Recommended Operating Temperature (°C): 0 to 40
    • Storage Environment (°C): -10 to 50
  8. ALCOFIND Alcohol Checker
    Mulai

    Rp1.599.900

    ALCOFIND Alcohol Checker
    Deskripsi:
    ALCOFIND AF-33 Alat ini didesain untuk penggunaan personal dan professional, Alat ini dapat digunakan untuk penegakan hukum kepolisian, perusahaan truk atau taksi, rumah sakit, sekolah, dan banyak lagi bidang industri lainnya.
    atribut:
    • Battery: AAAx2
  9. Sojipro Non Contact Alcohol Sensor
    Mulai

    Rp149.900

    Sojipro Non Contact Alcohol Sensor
    atribut:
    • Battery Capacity (mAh): 150
    • Blowing Time (s): 10
    • Charging Input (V): DC5 1A
    • Dimensions (mm): 105x30x17
    • Material: ABS
    • Measuring Range (BAC): 0-0.19%, 0-1.9/L
    • Sensor: Direct Heating Alcohol Sensor
    • Warm-up Time (s): 10
  10. 3R Solution Alcohol Meter
    Mulai

    Rp809.900

    3R Solution Alcohol Meter
    Deskripsi:
    Measurement method that can be selected from 2 patterns Straw type that blows in by inserting a straw (sold separately) * Commercially available straws are possible (compatible with Φ5 mm) Spray type that blows directly on the sensor part Palm size of only 47 g. Sensor that protects from dust Retractable semiconductor gas sensor AAA alkaline batteries x 2 (sold separately) Measurement upper limit 0.5 mg / L Number of uses 3000 times* Article 65, Paragraph 1 of the Road Traffic Act stipulates that "no one should drive a vehicle under the influence of alcohol". The data of this product is one of the judgment materials for judging whether or not you are drinking alcohol, and it is not for judging whether or not you can drive. Based on the measurement results, the manufacturer of this product and the parties involved in the sale are not responsible for the judgment of whether or not to drive the vehicle or operate the equipment. Do not make measurements while driving a vehicle or operating a machine.
    atribut:
    • Dimensions (mm): Approximately 118 x 35 x 18
    • Input Voltage (V): 3
    • Mass (g): About 47
    • Power Supply: 2 AAA alkaline batteries (sold separately)
    • Service Life: Sensor: 3 years after purchase or up to 3000 measurements
    • Warranty Period: 1 year after purchase or until 3000 measurements (whichever comes first)
  11. AS ONE Breathalyzer
    Mulai

    Rp689.900

    AS ONE Breathalyzer
    Deskripsi:
    Easily measure alcohol concentration by breath. Can be used up to 2500 times or after one year of use.
    atribut:
    • AS ONE Part Number: 67-2521-52
  12. PUDAK SCIENTIFIC Brush Test Tube (Sikat Tabung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    PUDAK SCIENTIFIC Brush Test Tube (Sikat Tabung)
    Deskripsi:
    Kepala berbulu kaku, diameter - 24 mm, pegangan dari kawat yang disepuh dan dipuntir. Panjang sekitar 25.5 cm.
    atribut:
    • Diameter (mm): 24
    • Length (cm): 25.5
  13. Non Brand Brush Test Tube (Sikat Tabung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    Non Brand Brush Test Tube (Sikat Tabung)
    atribut:
    • Material: Nylon
    • Color: Random Color
    • Diameter (mm): 25
    • Brush Length (mm): 250
    • Nylon Length (mm): 110
  14. Dräger Mobile printer (black)
    Mulai

    Rp12.999.900

    Dräger Mobile printer (black)
    Deskripsi:
    With Drager's mobile printer, you can instantly print your breath alcohol and drug test results on the spot.Alcohol detector, alcohol check* We do not deliver to private homes (detached houses / apartments).
  15. SHIBASE Breathalyzer straw 4.5mm x 7cm straight film packaging white
    Mulai

    Rp7.599.900

    SHIBASE Breathalyzer straw 4.5mm x 7cm straight film packaging white
    Deskripsi:
    Advantages of using a straw instead of the mouthpiece of the detector: Economical Eliminates the hassle of washing and cutting (in the case of commercially available straws). hygienical Each bottle is disposable (disposable) Accurately measured breath is transmitted to the detector without leaking.
    atribut:
    • Color: White
    • Length (cm): 7
    • Packaging: the film
  16. 3M Post-it 654 Sticky Notes (Kertas Memo)
    Rating:
    100% of 100
    (36)
    Mulai

    Rp11.900

    3M Post-it 654 Sticky Notes (Kertas Memo)
    Deskripsi:
    Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
    atribut:
    • Size (inch): 3 x 3
    • Rule: Unruled
  17. TRUSCO Syringe cleaning brush (PBT hair) (Brush)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    TRUSCO Syringe cleaning brush (PBT hair) (Brush)
    atribut:
    • Color: Blue
    • Material: Bristle: PBT, Handle: Stainless steel
    • Bristle Width (mm): 50
    • Bristle Length (mm): 7
    • End Hair Length(mm): 25
    • Total Length (mm): 160
Daftar Harga Breath Alcohol Test Terbaru October 2026
GRUS Breath Alcohol TesterRp389.900
GASTEC Alcohol test detector tube setRp8.299.900
Custom Alcohol checkerRp1.999.900
Tanita Alcohol SensorRp499.900
Custom Alcohol checkerRp519.900
Fujita Alcohol CheckerRp4.699.900
Figaro Engineering Alcohol CheckerRp5.399.900
ALCOFIND Alcohol CheckerRp1.599.900
Sojipro Non Contact Alcohol SensorRp149.900
3R Solution Alcohol MeterRp809.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)